Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD2/3V2.50

2 C 105 SF

2 C 105 SF V-BELT SHEAVE ; 2 GROOVES 10.9" OD BUSHED

Transmission Pulley; 2 Grooves; 10.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

2 C 105 SF

BDI #

616484

PRICE
$ 320.85 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.796
UNSPSC
26111806
EAN
0697950105932
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
2 C 105 SF
Weight / LBS
25
Long Description
Transmission Pulley; 2 Grooves; 10.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 10-1/2" Pitch Minimum; 10-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.9 Inch | 276.86 Millimeter
Pitch Diameter Minimum
10.5 Inch | 266.7 Millimeter
Pitch Diameter Maximum
10.5 Inch | 266.7 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter