Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2 FOOD MASTER BEVERAGE 150SD CR MEGATUFF

2 FOOD MASTER BEVERAGE 150SD CR MEGATUFF

2 FOOD MASTER BEVERAGE 150SD CR MEGATUFF

2 FOOD MASTER BEVERAGE 150SD CR MEGATUFF ; FOOD AND BEVERAGE HOSE 100'/REEL

Food and Beverage Hose; 2" Inside Diameter; 2-1/2" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; Gray; 150 PSI | 10 Bar Operating Pressure

Part #

3132-5029

BDI #

22493117

PRICE
$ 48.05 / Foot

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
40142012
EAN
0770075714576
Type of Hose
Food and Beverage
Inner Material
Sanitron
Outer Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Milk | Juice | Beer | Soft Drink | Pharmaceutical | Cosmetics or Water Based Product Transfer
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Bend Radius 12 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
31325029
Weight / LBS
86
Long Description
Food and Beverage Hose; 2" Inside Diameter; 2-1/2" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; Gray; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter