Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20-FC6022-01

20-FC6022-01

20-FC6022-01 IDLER ; L/S IMP 1.94BRG

20" Belt Width; 6" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628522

BDI #

18139276

PRICE
$ 6,876.79 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
27.694
UNSPSC
24101717
EAN
0698210721107
Product Name
Idler Assembly
Product Type
Live Shaft Flat Impact
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-FC6022-01
Manufacturer Internal Number
6472110
Weight / LBS
61
Long Description
20" Belt Width; 6" Roller Diameter; Live Shaft Flat Impact; 0 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Overall Length
31.875 Inch | 809.625 Millimeter
Mounting Distance Across Roller Axis
6.25 Inch | 158.75 Millimeter
Base to Roller Center
2.25 Inch | 57.15 Millimeter
Base to Center Roll Height
5.25 Inch | 133.35 Millimeter
Roller Width
23 Inch | 584.2 Millimeter
Overall Width
8.875 Inch | 225.425 Millimeter
Belt Width
20 Inch | 508 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter