Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

48-GC6212-01

20-GC5212-01

20-GC5212-01 TRAINING IDLER ; 20 P/A STEEL EQ R/G

20" Belt Width; 5" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628174

BDI #

18139322

PRICE
$ 10,604.56 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
48.534
UNSPSC
24101717
EAN
0698210720957
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GC5212-01
Manufacturer Internal Number
6472095
Weight / LBS
107
Long Description
20" Belt Width; 5" Roller Diameter; Trougher Equal Training; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Height
14.188 Inch | 360.375 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Overall Width
0 Inch | 0 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Base to Center Roll Height
9.25 Inch | 234.95 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
31 Inch | 787.4 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter