Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20-GC5310-01

20-GC5310-01

20-GC5310-01 IDLER ; 35 A/S STEEL EQ R/G

20" Belt Width; 5" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0628175

BDI #

18139329

PRICE
$ 2,905.79 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
48.578
UNSPSC
24101717
EAN
0698210721015
Product Name
Idler Assembly
Product Type
Trougher Equal Training
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Actuating Shoe
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GC5310-01
Manufacturer Internal Number
6472101
Weight / LBS
107
Long Description
20" Belt Width; 5" Roller Diameter; Trougher Equal Training; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Overall Width
10 Inch | 254 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Overall Height
15.063 Inch | 382.6 Millimeter
Base to Roller Center
6.75 Inch | 171.45 Millimeter
Belt Width
20 Inch | 508 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Center Roll Height
9.25 Inch | 234.95 Millimeter
Overall Length
32.813 Inch | 833.45 Millimeter