Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24-C5200FS

20-GC6200-01

20-GC6200-01 IDLER ; 20TRGH STEEL EQ R/G

20" Belt Width; 6" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0627937

BDI #

18139347

PRICE
$ 3,087.98 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
24.04
UNSPSC
24101717
EAN
0698210721220
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-GC6200-01
Manufacturer Internal Number
6472122
Weight / LBS
53
Long Description
20" Belt Width; 6" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Overall Height
11.5 Inch | 292.1 Millimeter
Roller Span Length
22.5 Inch | 571.5 Millimeter
Base to Center Roll Height
9.063 Inch | 230.2 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Belt Width
20 Inch | 508 Millimeter
Overall Length
31 Inch | 787.4 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
6 Inch | 152.4 Millimeter