Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20 HSB X 2.25 STL OMEGA 7300658

20 HSB X 2.25 STL OMEGA 7300658

20 HSB 2-1/4 BORE OMEGA COUPLING HUB ; 2.25

Hub, Elastomeric Coupling; 2-1/4" Bore; 4.48" Outside Diameter; 4" Hub Diameter; Shaft; Finished Bore; 2.06" Length Thru Bore; E20 Size or Series; No Bushing; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque

Part #

9650179

BDI #

18139265

PRICE
$ 614.00 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.127
UNSPSC
31163012
EAN
0698210006587
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E20
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
6600
Torque
2300In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300658
Weight / LBS
4.69
Long Description
Hub, Elastomeric Coupling; 2-1/4" Bore; 4.48" Outside Diameter; 4" Hub Diameter; Shaft; Finished Bore; 2.06" Length Thru Bore; E20 Size or Series; No Bushing; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque
Outside Diameter
4.48 Inch | 113.792 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter
Length Thru Bore
2.06 Inch | 52.324 Millimeter