Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

200 1.5/1 C H

200 1.5/1 C H

200 1.5/1 C H PARALLEL SHAFT DRIVE ; NON-RETURNABLE

Speed Reducer; Parallel; 1.5:1 Ratio; Not Applicable Frame; Shaft Input Type; Front Shaft Output Type; 1167 Output RPM; Direct Mounted; Helical

Part #

0220-01048

BDI #

482194

PRICE
$ 5,446.36 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
37.68
UNSPSC
26111538
EAN
0662798005577
Reducer Type
Parallel
Nominal Ratio
1.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Front Shaft
Motor Included
No
Nominal Max Input Rating
125HP
Nominal Max Output RPM
1166.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1167
Gearing
Helical
Manufacturer's Series
200
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
132HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
6917In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Ductile Iron Feet | Tapered Roller Bearing | Heavy Duty Industrial Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-01048
Manufacturer Internal Number
00557
Weight / LBS
83
Long Description
Speed Reducer; Parallel; 1.5:1 Ratio; Not Applicable Frame; Shaft Input Type; Front Shaft Output Type; 1167 Output RPM; Direct Mounted; Helical
Overall Height
14.844 Inch | 377.038 Millimeter
Base to Center of Input Shaft
5.875 Inch | 149.225 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Base to Center of Output Shaft
5.875 Inch | 149.225 Millimeter
Overall Length
8.125 Inch | 206.375 Millimeter
Nominal Center Distance
5.42 Inch | 137.668 Millimeter
Center Distance
5.424 Inch | 137.77 Millimeter
Overall Width
11.375 Inch | 288.925 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter