Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5502-C14M-125-SCC

2000-C8M-36-SCC

CTD8M-2000-36 ; SYNCHRONOUS BELT 8MM WD 2000MM LG

Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

CTD8M-2000-36

BDI #

21507320

PRICE
$ 438.70 / each

QTY

INVENTORY:
1
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
26111811
EAN
0037256489303
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20800029
Weight / LBS
0.71
Long Description
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
1.417 Inch | 36 Millimeter
Belt Pitch Length
78.74 Inch | 2000 Millimeter