Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
CAN
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
French / Français
Currency
$ - Canadian dollar
Save
Home
Fluid Power
2021000
SHOP VAC
2021000
2021000 ; WET/DRY VACUUM PORTABLE 1HP 1 US GAL
Vacuum Set; 120 V
Part #
2021000
BDI #
24532155
PRICE
REQUEST A PRICE
QTY
-
+
ADD TO CART
INVENTORY:
21
SPECIFICATIONS
CATEGORY
Fluid Power
Brand
SHOP VAC
Manufacturer Name
SHOP VAC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
41103300
EAN
0026282202109
Noun
Set
Keyword String
Vacuum
Manufacturer URL
https://www.shopvac.com
Product Detail
Vacuum Set
Product Specification
Vacuum Set; 120 V
Long Description
Vacuum Set; 120 V