Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2026V474

2026V422

2026V422 VARIABLE SPEED BELT

26 Degree Angle Series; Variable Speed Style; 42.2" Pitch Length; 1-1/4" Width; 43" Outside Length; Polyester Tensile Material

Part #

98040394

BDI #

1099436

PRICE
$ 170.19 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
26111802
EAN
0072053248449
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2026V422
Manufacturer Internal Number
9804-0394
Weight / LBS
0.95
Long Description
26 Degree Angle Series; Variable Speed Style; 42.2" Pitch Length; 1-1/4" Width; 43" Outside Length; Polyester Tensile Material
Belt Pitch Length
42.2 Inch | 1,071.88 Millimeter
Belt Outside Length
43 Inch | 1,092.2 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter