Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2042V1035

2042V1035

2042V1035 VARIABLE SPEED BELT ; 1-1/4IN WD 104.5IN OUTSIDE LG

42 Degree Angle Series; Variable Speed Style; 103-1/2" Pitch Length; 1-1/4" Width; Polyester Tensile Material

Part #

2042V1035

BDI #

533052

PRICE
$ 268.19 / each

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111802
EAN
0746041193911
Belt Series
42 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer Item Number
2042V1035
Long Description
42 Degree Angle Series; Variable Speed Style; 103-1/2" Pitch Length; 1-1/4" Width; Polyester Tensile Material
Belt Pitch Length
103.5 Inch | 2,628.9 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter