Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

206Q56H20 103

206Q56H20 103 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER

Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 5/8" Input Shaft Diameter

Part #

XE1264

BDI #

24002356

PRICE
$ 2,189.54 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.608
UNSPSC
26111537
EAN
0662288997597
Tradename
MORSE
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
87.5
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1175Lbs
Base Included
No
Input Rating value plus um
1.58HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
964In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
XE1264
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Overall Height
5.965 Inch | 151.5 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.07 Inch | 204.978 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter