Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60BTB16

20BTB28H

20BTB28H ROLLER CHAIN SPROCKET ; BUSHED 20B-1 CHAIN 28T B-HUB ONE SIDE

Roller Chain Sprocket; 20B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 300.838MM Outside Diameter; 283.57MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

20BTB28H

BDI #

617102

PRICE
$ 521.12 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.35
UNSPSC
31171901
EAN
0697950411521
Chain Size
20B-1
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
17.417
Long Description
Roller Chain Sprocket; 20B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 300.838MM Outside Diameter; 283.57MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
11.844 Inch | 300.838 Millimeter
Pitch Diameter
11.164 Inch | 283.57 Millimeter