Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20R HSB PM 1.375 WRAPFLEX 0789345

20R HSB PM 1.375 WRAPFLEX 0789345

20R HSB PM 1.375 WRAPFLEX 0789345 ; 0789345

Hub, Elastomeric Coupling; 1-3/8" Bore; 4" Outside Diameter; 3-5/8" Hub Diameter; Shaft; Finished Bore; 1.77" Length Thru Bore; 20R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 2800In-Lbs Torque

Part #

4500046

BDI #

18483852

PRICE
$ 142.21 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.268
UNSPSC
31163012
EAN
0782934151729
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
20R
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
4500
Torque
2800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Jaw Type
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0789345
Manufacturer Internal Number
0176147
Weight / LBS
5
Long Description
Hub, Elastomeric Coupling; 1-3/8" Bore; 4" Outside Diameter; 3-5/8" Hub Diameter; Shaft; Finished Bore; 1.77" Length Thru Bore; 20R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 2800In-Lbs Torque
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Hub Diameter
3.625 Inch | 92.075 Millimeter
Length Thru Bore
1.77 Inch | 44.958 Millimeter