Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X38 CR DR HE35

20X20 CR DR HE25

20X20 CR DR HE25 DRUM PULLEY

Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats

Part #

206125

BDI #

266025

PRICE
$ 1,303.15 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
62.652
UNSPSC
24101716
EAN
0782475270552
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20X20 CR DR HE25
Manufacturer Internal Number
206125
Weight / LBS
138
Long Description
Pulley; Drum; Crowned Face; 20" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1.8" Length Thru Bore; 1 Keyseats
Face Width
20 Inch | 508 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Bore
0 Inch | 0 Millimeter