Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20X34 ST DR HE50

20X34 ST DR HE50

20X34 ST DR HE50 DRUM PULLEY

Conveyor Pulley; Drum; Straight Face; 34" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 20" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats

Part #

223373

BDI #

268704

PRICE
$ 3,884.48 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
102.512
UNSPSC
24101700
EAN
0782476340094
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE50
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 34" Face Width; Bushed Mount; HE50 Bushing; Heavy Duty Class; 20" Pulley Diameter; 2-15/16 To 5" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
2-15/16 To 5 Inch | 74.613 To 127 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
3.7 Inch | 93.98 Millimeter
Face Width
34 Inch | 863.6 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter