Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

18X51 CR WI HE40

20X51 CR WI HE35

20X51 CR WI HE35 WING PULLEY ; NON RETURNABLE

Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 2.78" Length Thru Bore; 1 Keyseats

Part #

206499

BDI #

266292

PRICE
$ 4,590.54 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
207.478
UNSPSC
24101716
EAN
0782475497508
Product Name
Conveyor Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20X51 CR WI HE35
Manufacturer Internal Number
206499
Weight / LBS
457
Long Description
Pulley; Wing; Crowned Face; 51" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 20" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 2.78" Length Thru Bore; 1 Keyseats
Face Width
51 Inch | 1,295.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Pulley Diameter
20 Inch | 508 Millimeter