Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21003-6537

21003-6537

58X6537 THERMO CERAM OIL SEAL ; 3.875"IDX5.5"OD

3-7/8" Shaft Dia; 5-1/2" Housing Bore; Ceramic Fiber Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code

Part #

21003-6537

BDI #

20439805

PRICE
$ 295.64 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.686
UNSPSC
31411705
EAN
0717744911744
Generic Design Code
C_R_FF1
Lip Material
Ceramic Fiber
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
58
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
1.513
Long Description
3-7/8" Shaft Dia; 5-1/2" Housing Bore; Ceramic Fiber Lip; Solid Seal; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter
Housing Bore
5.5 Inch | 139.7 Millimeter