Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22 2.53/1 A S

22 2.53/1 A S

22 2.53/1 A S PARALLEL SHAFT DRIVE ; NON-RETURNABLE

Speed Reducer; Parallel; 2.5:1 Ratio; Not Applicable Frame; Shaft Input Type; Back Shaft Output Type; 692 Output RPM; Direct Mounted; Spur

Part #

0220-01507

BDI #

482203

PRICE
$ 2,141.90 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
11.34
UNSPSC
26111500
EAN
0662798005713
Reducer Type
Parallel
Nominal Ratio
2.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Back Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
700
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
692
Gearing
Spur
Manufacturer's Series
22
Mounting Position
Floor
Base Included
No
Input Rating value plus um
14HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
1237In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Tapered Roller Bearing | Heavy Duty Industrial Seal
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0220-01507
Manufacturer Internal Number
00571
Weight / LBS
24
Long Description
Speed Reducer; Parallel; 2.5:1 Ratio; Not Applicable Frame; Shaft Input Type; Back Shaft Output Type; 692 Output RPM; Direct Mounted; Spur
Center Distance
3 Inch | 76.2 Millimeter
Input Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
3.125 Inch | 79.375 Millimeter
Overall Height
9.25 Inch | 234.95 Millimeter
Input Shaft Length
2.5 Inch | 63.5 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Length
8.5 Inch | 215.9 Millimeter
Base to Center of Output Shaft
3.125 Inch | 79.375 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter