Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22220KEMW33C3

22220KEMW33C3

22220KEMW33C3 SPHERICAL RLR BRG ; 100MM ID 180MM OD 46MM WD

Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22220KEMW33C3

BDI #

20054393

PRICE
$ 857.70 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.867
UNSPSC
31171510
EAN
0087796136175
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX320 (Specify bore)
Withdrawal Nut
KM20
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 100MM Tapered Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNW20 H320 HA20 HE320 (Specify Bore) Inch | H320 (Specify bore) Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Bore
3.937 Inch | 100 Millimeter
Width
1.811 Inch | 46 Millimeter