Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22332KEMBW33W97C6

22222KEMW33C3

22222KEMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 53MM WD OPEN

Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22222KEMW33C3

BDI #

20054167

PRICE
$ 1,075.72 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
7.062
UNSPSC
31171510
EAN
0087796025332
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3122 (Specify bore)
Withdrawal Nut
KM22
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Long Description
Spherical Roller Bearing; 110MM Tapered Bore; 200MM Outside Diameter; 53MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
7.874 Inch | 200 Millimeter
Width
2.087 Inch | 53 Millimeter
Bore
4.331 Inch | 110 Millimeter
Adapter Part Number
SNW22 H322 HA322 HE322 (Specify Bore) Inch | H322 (Specify bore) Millimeter