Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
22495 / 2.25X3.35X0.438 CRWH1 V

22495 / 2.25X3.35X0.438 CRWH1 V

22495 / 2.25X3.35X0.438 CRWH1 V

CRSEAL 22495 / 2.25X3.35X0.438 CRWH1 V ; NON-RETURNABLE SGL LIP SEAL

2-1/4" Shaft Dia; 3.35" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

22495

BDI #

1246908

PRICE
$ 76.87 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.077
UNSPSC
31411705
EAN
0085311025102
Generic Design Code
C_R_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22495
Weight / LBS
0.218
Long Description
2-1/4" Shaft Dia; 3.35" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Actual Width
0.438 Inch | 11.125 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Housing Bore
3.35 Inch | 85.09 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter