Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PULLEY TIMING 20L100 6F ST PILOT

22L075

22L075 SYNCHRONOUS BELT PULLEY ; 3/4" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 1" Face Width; Rough Bore; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/2" Max Bore

Part #

22L075

BDI #

617635

PRICE
$ 83.46 / each

QTY

INVENTORY:
4
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.794
UNSPSC
26111812
EAN
0697950151465
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.5
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
22L075
Weight / LBS
1.8
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 1" Face Width; Rough Bore; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-1/2" Max Bore
Outside Diameter
2.596 Inch | 65.94 Millimeter
Pitch Diameter
2.626 Inch | 66.7 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter