Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

22LG075

22LG075

22LG075 TIMING PULLEY ; 3/8" PITCH 22 TEETH L

3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 1" Face Width; Bushed; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore

Part #

1056282

BDI #

324984

PRICE
$ 160.50 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.528
EAN
0662289223206
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
G
Minimum Plain Bore
No
Other Features
Light | Split Taper Bushing | Type 4
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056282
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 22 Teeth; 1" Face Width; Bushed; 2-7/8" Flange OD; 2.596" Outside Diameter; 2-5/8" Pitch Diameter; Keyway; 3/8 To 1" Bushing Bore Range; G Bushing; No Minimum Plain Bore
Belt Width
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Pitch Diameter
2.626 Inch | 66.7 Millimeter
Flange Outside Diameter
2.875 Inch | 73.025 Millimeter
Outside Diameter
2.596 Inch | 65.938 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter