Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

OPTIBELT 8 X 630

22X2057Li

CONTINENTAL 22X2057Li

V-Belt; 22X Series; 2145MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

22X2057Li

BDI #

17004767

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.67
UNSPSC
26111801
EAN
4010858422066
Belt Series
22X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
22X2057LI
Weight / LBS
0.67
Long Description
V-Belt; 22X Series; 2145MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
84.449 Inch | 2145 Millimeter
Belt Width
0.866 Inch | 22 Millimeter