Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2410M22 ; PM6121-22

230J8 ; PJ584-8

230J8 ; PJ584-8 V-BELT ; 23" OL 8RIB

J Series; Poly-V Style; 3/32 Inch Pitch; 23" Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material

Part #

917102308

BDI #

1100497

PRICE
$ 35.08 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
26111801
EAN
0072053519402
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
8 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
230J8
Manufacturer Internal Number
9171-02308
Weight / LBS
0.1
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 23" Pitch Length; 3/4" Belt Width; 8 Bands; Polyester Tensile Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Pitch Length
23 Inch | 584.2 Millimeter