Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1317 C/3

2312

2312 SELF ALIGNING BALL BRG ; 60MM ID 130MM OD 46MM W

Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 130MM Outside Diameter; 46MM Inner Race Width; 46MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium

Part #

2312

BDI #

1199820

PRICE
$ 804.20 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
2.586
UNSPSC
31171532
EAN
4547359521351
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allow High Misalignment 2 To 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Product Group - BDI
B00152
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
2312
Weight / LBS
5.73202
Long Description
Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 130MM Outside Diameter; 46MM Inner Race Width; 46MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
1.811 Inch | 46 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.811 Inch | 46 Millimeter