Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2322V347-S

2322V347-S

2322V347-S ; VARIABLE SPEED BELT

22 Degree Angle Series; Variable Speed Style; 34.7" Pitch Length; 1-7/16" Width; 35.2" Outside Length; Kevlar Tensile Material

Part #

20044316

BDI #

400955

PRICE
$ 242.08 / each

QTY

INVENTORY:
1
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
UNSPSC
26111802
EAN
0037256060434
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer Item Number
2322V347
Weight / LBS
0.84
Long Description
22 Degree Angle Series; Variable Speed Style; 34.7" Pitch Length; 1-7/16" Width; 35.2" Outside Length; Kevlar Tensile Material
Belt Pitch Length
34.7 Inch | 881.38 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
35.2 Inch | 894.08 Millimeter