Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2926V786

2322V541

2322V541 VARIABLE SPEED BELT

22 Degree Angle Series; Variable Speed Style; 54.1" Pitch Length; 1-7/16" Width; 55.1" Outside Length; Kevlar Tensile Material

Part #

2322V541

BDI #

982944

PRICE
$ 385.02 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
26111802
EAN
0698672791854
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2322V541
Weight / LBS
1.6
Long Description
22 Degree Angle Series; Variable Speed Style; 54.1" Pitch Length; 1-7/16" Width; 55.1" Outside Length; Kevlar Tensile Material
Belt Pitch Length
54.1 Inch | 1,374.14 Millimeter
Belt Outside Length
55.1 Inch | 1,399.54 Millimeter
Belt Width
1.438 Inch | 36.525 Millimeter