Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
23685 / 2.375X3.251X0.453 CRW1 P

4984 / 0.5X0.999X0.25 CRW1 R

23685 / 2.375X3.251X0.453 CRW1 P

CRSEAL 23685 / 2.375X3.251X0.453 CRW1 P ; SGL LIP SEAL

Lip Seal; 2-3/8" Shaft Dia; 3-1/4" Housing Bore; 0.453" Nominal Width; Polyacrylate Lip; Solid Seal; 29/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

23685

BDI #

1243692

PRICE
$ 37.18 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31411705
EAN
0085311026031
Generic Design Code
C_R_CRW1
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23685
Weight / LBS
0.144
Long Description
Lip Seal; 2-3/8" Shaft Dia; 3-1/4" Housing Bore; 0.453" Nominal Width; Polyacrylate Lip; Solid Seal; 29/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Nominal Width
0.453 Inch | 11.506 Millimeter
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Actual Width
0.453 Inch | 11.506 Millimeter
Housing Bore
3.251 Inch | 82.575 Millimeter