Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24-B4200RG B PLUS

24-B4200RG B PLUS

24B 4200 B REGREASABLE TROUGHING IDLER

24" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

0624950

BDI #

18140035

PRICE
$ 3,800.65 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.969
UNSPSC
24101717
EAN
0793699027372
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GB4200-20
Manufacturer Internal Number
10513134
Weight / LBS
33
Long Description
24" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Belt Width
24 Inch | 609.6 Millimeter
Overall Width
7.75 Inch | 196.85 Millimeter
Overall Length
34.5 Inch | 876.3 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Mounting Distance Across Roller Axis
6 Inch | 152.4 Millimeter
Base to Center Roll Height
6.813 Inch | 173.05 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Base to Roller Center
4.813 Inch | 122.25 Millimeter
Overall Height
10 Inch | 254 Millimeter
Roller Span Length
26.813 Inch | 681.05 Millimeter