Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

60-C6302FS

24-GC6202-02

24-GC6202-02 TROUGHING IMPACT IDLER ; 20TRGH IMP EQ F/S

24" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable

Part #

0628831

BDI #

18139674

PRICE
$ 3,941.81 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
27.216
UNSPSC
24101717
EAN
0698210806408
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Sealed
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
24-GC6202-02
Manufacturer Internal Number
6480640
Weight / LBS
60
Long Description
24" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA C; Base Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Non-Relubricatable
Overall Width
9.25 Inch | 234.95 Millimeter
Overall Length
35 Inch | 889 Millimeter
Base to Center Roll Height
9.063 Inch | 230.2 Millimeter
Overall Height
12.188 Inch | 309.575 Millimeter
Roller Width
9 Inch | 228.6 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Base to Roller Center
6 Inch | 152.4 Millimeter
Roller Span Length
26.188 Inch | 665.175 Millimeter