Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Roller Chains | BDI Canada
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
RINGBALL
12-B-1 PREMIUM ROLLER CHAIN
Roller Chain; 100; Riveted; 1-1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 0.475" Roller Dia; 0.46" Roller Wid; 0.073" Plate Thickness; 0.63" Plate Height; 0.225" Pin Dia
PRICE
$ 14.28 / Foot
INVENTORY
20

QTY

TSUBAKI
50 D-LAMBDA RIV DRIVE CHAIN ; 5/8" PITCH LUBE FREE 10'/BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 72.72 / Foot
INVENTORY
70

QTY

TSUBAKI
50-D LAMBDA DRIVE CHAIN OFFSET LINK ; 5/8" PITCH LUBE FREE
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.365" Roller Width; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 20.08 / each
INVENTORY
10

QTY

TSUBAKI
BL646CL CONNECTING LNK
Chain Link; BL646-2 Chain Size; Cottered 4X6 Lacing; 3/4" Chain Pitch; Leaf Chain Series; 2 Strand; Steel; Leaf; 0.126" Plate Thickness; 0.713" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 14.98 / each
INVENTORY
1

QTY

TSUBAKI
160H C/L CP CHAIN CONNECTING LINK ; 160 CHAIN 2" CHAIN PITCH COTTERED
Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
BDI #
PRICE
$ 52.52 / each
INVENTORY
4

QTY