Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4326-R14M-65-AP ; 14M BH 65

2400-8M-60W

2400-8M-60W SYNCHRONOUS BELT

Synchronous Belt; 8MM Pitch; 2400MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material

Part #

24008M60W

BDI #

989239

PRICE
$ 846.96 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.906
UNSPSC
26111811
EAN
0698672609357
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MW
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
QT Power Chain
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
24008M60W
Weight / LBS
2
Long Description
Synchronous Belt; 8MM Pitch; 2400MM Pitch Length; 60MM Belt Width; Standard HTD Tooth Profile; 8MW; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
94.488 Inch | 2400 Millimeter
Belt Width
2.362 Inch | 60 Millimeter