Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24056-1755

24056-1755

61X1755 GYLON 316SS OIL SEAL ; .669"IDX1.378"OD

0.669" Shaft Dia; 1.378" Housing Bore; 0.315" Nominal Width; FDA Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Reverse Seal Design Code

Part #

24056-1755

BDI #

371157

PRICE
$ 274.26 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
EAN
0717744639754
Generic Design Code
GAR_PS-I Reverse
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Reverse
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | FDA Viton Gasket
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X1755 FDA GYLON 316SS REVERSE LIP .669"ID 1.378"
Manufacturer Internal Number
24056-1755
Weight / LBS
0.07
Long Description
0.669" Shaft Dia; 1.378" Housing Bore; 0.315" Nominal Width; FDA Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Reverse Seal Design Code
Shaft Diameter
0.669 Inch | 16.993 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Housing Bore
1.378 Inch | 35.001 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter