Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1632V220

2430V345

2430V345 VARIABLE SPEED BELT ; 1-1/2IN WD 35.2IN OUTSIDE LG

30 Degree Angle Series; Variable Speed Style; 34-1/2" Pitch Length; 1-1/2" Width; 35.2" Outside Length; Polyester Tensile Material

Part #

2430V345

BDI #

534432

PRICE
$ 204.42 / each

QTY

INVENTORY:
1
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111802
EAN
0746041194512
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer Item Number
2430V345
Long Description
30 Degree Angle Series; Variable Speed Style; 34-1/2" Pitch Length; 1-1/2" Width; 35.2" Outside Length; Polyester Tensile Material
Belt Pitch Length
34.5 Inch | 876.3 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Belt Outside Length
35.2 Inch | 894.08 Millimeter