Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
24459 / 2.438X3.623X0.359 G2 L

24060-2224

24459 / 2.438X3.623X0.359 G2 L

CRSEAL 24459 / 2.438X3.623X0.359 G2 L ; NON-RETURNABLE LIP SEAL

Lip Seal; 2-7/16" Shaft Dia; 3.623" Housing Bore; 0.359" Nominal Width; Leather Lip; Solid Seal; 23/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; G2 Seal Design Code

Part #

24459

BDI #

1248594

PRICE
$ 52.67 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
31411705
EAN
0085311026505
Generic Design Code
C_R_G2
Lip Material
Leather
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
G2
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
24459
Weight / LBS
0.356
Long Description
Lip Seal; 2-7/16" Shaft Dia; 3.623" Housing Bore; 0.359" Nominal Width; Leather Lip; Solid Seal; 23/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; G2 Seal Design Code
Shaft Diameter
2.438 Inch | 61.925 Millimeter
Actual Width
0.359 Inch | 9.119 Millimeter
Housing Bore
3.623 Inch | 92.024 Millimeter
Nominal Width
0.359 Inch | 9.119 Millimeter