Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-0611

24600-2168

26X2168 N OIL SEAL ; 3"IDX3.75"OD

3" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24600-2168

BDI #

372186

PRICE
$ 56.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31411705
EAN
0717744034856
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24600-2168
Manufacturer Internal Number
24600-2168
Weight / LBS
0.12
Long Description
3" Shaft Dia; 3-3/4" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.75 Inch | 95.25 Millimeter