Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24610-9284

24602-5155

26X5155 V OIL SEAL ; 7.874"IDX9.055"OD

7-7/8" Shaft Dia; 9.055" Housing Bore; 0.492" Nominal Width; Mill-Right V Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code

Part #

24602-5155

BDI #

372479

PRICE
$ 1,086.69 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.304
EAN
0717744191443
Generic Design Code
GAR_26
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5155 MILL-RIGHT V 7.874"ID 9.055"OD .492"THK HO
Manufacturer Internal Number
24602-5155
Weight / LBS
0.67
Long Description
7-7/8" Shaft Dia; 9.055" Housing Bore; 0.492" Nominal Width; Mill-Right V Lip; Solid Seal; 0.492" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.492 Inch | 12.497 Millimeter
Shaft Diameter
7.874 Inch | 200 Millimeter
Nominal Width
0.492 Inch | 12.497 Millimeter
Housing Bore
9.055 Inch | 229.997 Millimeter