Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RSC-40-1R-50FT ; D0170

24B-1 GR

24B-1 GR

Roller Chain; 24B Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.25MM Plate Thickness; 33MM Plate Height; Curved; 14.63MM Pin Diameter

Part #

1601155

BDI #

18621786

PRICE
$ 383.06 / meter

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.674
UNSPSC
31151603
Chain Size
24B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6.674
Long Description
Roller Chain; 24B Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.25MM Plate Thickness; 33MM Plate Height; Curved; 14.63MM Pin Diameter
Roller Diameter
1 Inch | 25.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Thickness
0.246 Inch | 6.25 Millimeter
Plate Height
1.299 Inch | 33 Millimeter
Pin Diameter
0.576 Inch | 14.63 Millimeter