24B-2 O/L
24B-2 OL OFFSET LINK
Chain Link; 24B-2 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.25MM Plate Thickness; 33MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
1601180
BDI #
18139728
PRICE
$ 197.33 / each
INVENTORY: