24B-3 C/L
24B-3 CL CONNECTING LINK
Chain Link; 24B-3 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.25MM Plate Thickness; 33MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
1601182
BDI #
18139729
PRICE
$ 110.92 / each
INVENTORY: