Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24L050

24L050

24L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 3/4" Face Width; Rough Bore; 3-7/64" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8" M

Part #

24L050

BDI #

617775

PRICE
$ 68.44 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
26111812
EAN
0697950151571
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
24
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.625
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
24L050
Weight / LBS
1.6
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 3/4" Face Width; Rough Bore; 3-7/64" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-5/8" M
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.865 Inch | 72.77 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
3.109 Inch | 78.969 Millimeter