Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20X54 CR DR HE35

24X24 CR DR HE30

24X24 CR DR HE30 DRUM PULLEY

Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2.2" Length Thru Bore; 1 Keyseats

Part #

203827

BDI #

265051

PRICE
$ 1,743.58 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
69.46
UNSPSC
24101716
EAN
0782475568390
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE30
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | One Piece Die | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
24X24 CR DR HE30
Manufacturer Internal Number
203827
Weight / LBS
153
Long Description
Pulley; Drum; Crowned Face; 24" Face Width; Bushed Mount; HE30 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/8 To 3" Bushing Bore Range; 2.2" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-3/8 To 3 Inch | 34.925 To 76.2 Millimeter
Length Thru Bore
2.2 Inch | 55.88 Millimeter
Face Width
24 Inch | 609.6 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter