Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16X63 CR DR HE35 MDX 3/8 HBG D-LAG

24X46 CR DR HE60 MDX 3/8 HBG LAG

24X46 CR DR HE60 MDX 3/8 HBG LAG ; DRUM PULLEY

Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 3.95" Length Thru Bore; 1 Keyseats

Part #

208895

BDI #

267337

PRICE
$ 9,987.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
459.45
UNSPSC
24101716
EAN
0782475943784
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | One Piece | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
24X46 CR DR HE60 MDX 3/8 HBG LAG
Manufacturer Internal Number
208895
Weight / LBS
1,012
Long Description
Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 3.95" Length Thru Bore; 1 Keyseats
Pulley Diameter
24 Inch | 609.6 Millimeter
Face Width
46 Inch | 1,168.4 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter