Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

24X46 CR DR HE60 MDX

24X46 CR DR HE60 MDX

24X46 CR DR HE60 MDX DRUM PULLEY

Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 3.95" Length Thru Bore; 1 Keyseats

Part #

205915

BDI #

265884

PRICE
$ 7,171.85 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
420.4
UNSPSC
24101716
EAN
0782475921980
Product Name
Conveyor Pulley
Product Type
Drum
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
HE60
Class
Mine Duty Extra
Number of Keyseats
1
Other Features
Double HE Bushing | One Piece | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
570
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
24X46 CR DR HE60 MDX
Manufacturer Internal Number
205915
Weight / LBS
926
Long Description
Pulley; Drum; Crowned Face; 46" Face Width; Bushed Mount; HE60 Bushing; Mine Duty Extra Class; 24" Pulley Diameter; 3-15/16 To 6" Bushing Bore Range; 3.95" Length Thru Bore; 1 Keyseats
Bushing Bore Range
3-15/16 To 6 Inch | 100.013 To 152.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Length Thru Bore
3.95 Inch | 100.33 Millimeter
Face Width
46 Inch | 1,168.4 Millimeter