Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20X26 ST DR HE25

24X63 ST DR HE35

24X63 ST DR HE35 DRUM PULLEY

Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats

Part #

223460

BDI #

268788

PRICE
$ 4,781.23 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
195.952
UNSPSC
24101700
EAN
0782476340933
Product Name
Pulley
Product Type
Drum
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE35
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Drum; Straight Face; 63" Face Width; Bushed Mount; HE35 Bushing; Heavy Duty Class; 24" Pulley Diameter; 1-3/16 To 3-1/2" Bushing Bore Range; 1 Keyseats
Bushing Bore Range
1-3/16 To 3-1/2 Inch | 30.163 To 88.9 Millimeter
Length Thru Bore
2.78 Inch | 70.612 Millimeter
Face Width
63 Inch | 1600.2 Millimeter
Pulley Diameter
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter