Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25 UB RHUB

25 UB RHUB

25 UB RHUB ELASTOMERIC COUPLING HUB

Hub, Elastomeric Coupling; 9-1/2" Outside Diameter; 6-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 2.62" Length Thru Bore; 25 Size or Series; No Keyway; Ductile Iron Material; Unbalanced 3200 | Balanced 4800 Maximum Speed; 13900In-Lbs Torque

Part #

2271633

BDI #

318180

PRICE
$ 2,082.55 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.27
UNSPSC
31163001
EAN
0662384109580
Coupling Type
Resilient Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Coupling Size or Series
25
Keyway Yes/No
No
Material
Ductile Iron
Maximum Speed RPM
Unbalanced 3200 | Balanced 4800
Torque
13900In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2271633
Long Description
Hub, Elastomeric Coupling; 9-1/2" Outside Diameter; 6-3/4" Hub Diameter; Shaft; Minimum Plain Bore; 2.62" Length Thru Bore; 25 Size or Series; No Keyway; Ductile Iron Material; Unbalanced 3200 | Balanced 4800 Maximum Speed; 13900In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Max Bore
3.88 Inch | 98.552 Millimeter
Length Thru Bore
2.62 Inch | 66.548 Millimeter
Outside Diameter
9.5 Inch | 241.3 Millimeter
Hub Diameter
6.75 Inch | 171.45 Millimeter