Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25009-3335

25006-3375

23X3375 V OIL SEAL ; 6.125"IDX7.125"OD

6-1/8" Shaft Dia; 7-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25006-3375

BDI #

379943

PRICE
$ 916.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.211
EAN
0717744091866
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X3375 MILL-RIGHT V SPLIT 6.125"ID 7.125"OD .500
Manufacturer Internal Number
25006-3375
Weight / LBS
0.466
Long Description
6-1/8" Shaft Dia; 7-1/8" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
7.125 Inch | 180.975 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
6.125 Inch | 155.575 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter